#5-40 x 1/2 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-spm-5c-50
Zoro # G716464704
product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37
Key Features
Slotted Drive
Pan Head
Overall Length
1/2 in
System of Measurement
Inch
Maximum Head Width
1/4 in
Finish
Passivated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-spm-5c-50
Zoro #
G716464704
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Maximum Head Width
1/4 in
Thread Size
#5-40
Maximum Head Height
5/64 in
Fastener Length
1/2 in
Screw Size
#5-40
Details
Item
Machine Screw
Drive
Slotted
System of Measurement
Inch
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Pan
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #5-40, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.