#5-40 x 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-PFM-5C-25

  • Zoro # G616461247


product price: $2.69
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.76

Key Features

Flat Head
Phillips Drive
Material
Stainless Steel
Drive Size
#2
Screw Size
#5-40
Material Grade/Class
18-8
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-5C-25
Zoro #
G616461247
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Screw Size
#5-40
Overall Length
1/4 in
Fastener Length
1/4 in
Thread Size
#5-40
Maximum Head Width
15/64 in
Maximum Head Height
5/64 in

Details

Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Thread Style
Fully Threaded
Finish
Passivated
Item
Machine Screw
System of Measurement
Inch
Drive
Phillips
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.