Zoro Homepage

#5-40 x 1/4 in Phillips Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-ppm-5c-25

  • Zoro # G816465779


product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30

Key Features

Phillips Drive
Pan Head
Overall Length
1/4 in
Type
Machine Screw
Screw Size
#5-40
Dimensional Standards
ASME B18.6.3
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-5c-25
Zoro #
G816465779
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Fastener Length
1/4 in
Screw Size
#5-40
Maximum Head Height
3/32 in
Maximum Head Width
1/4 in
Drive Size
#2
Thread Size
#5-40

Details

Drive
Phillips
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Brass
Thread Type
Coarse
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #5-40, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.