Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#5-40 x 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-ppm-5c-25

  • Zoro # G816461252


product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38

Key Features

Phillips Drive
Pan Head
Screw Size
#5-40
Overall Length
1/4 in
Maximum Head Width
1/4 in
Material Grade/Class
316
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-5c-25
Zoro #
G816461252
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#5-40
Overall Length
1/4 in
Maximum Head Width
1/4 in
Thread Size
#5-40
Drive Size
#2
Maximum Head Height
3/32 in
Fastener Length
1/4 in

Details

Material Grade/Class
316
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Thread Type
Coarse
Drive
Phillips
Item
Machine Screw
Head Type
Pan
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.