#5-40 x 1/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-slm-5c-25
Zoro # G016463490
product price:Â $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77
Key Features
Fillister Head
Slotted Drive
Finish
Passivated
Screw Size
#5-40
System of Measurement
Inch
Maximum Head Width
13/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-slm-5c-25
Zoro #
G016463490
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/4 in
Screw Size
#5-40
Maximum Head Width
13/64 in
Thread Size
#5-40
Overall Length
1/4 in
Maximum Head Height
1/8 in
Details
Finish
Passivated
Head Type
Fillister
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive
Slotted
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #5-40, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.