#5-40 x 1/4 in Slotted Flat Machine Screw, Brass, 100 PK
Mfr # 7-sfm-5c-25
Zoro # G116464595
product price: $3.99
/pk 100, $0.04/eaSold in multiples of 3 for $11.97
Key Features
Flat Head
Slotted Drive
Material
Brass
Screw Size
#5-40
Tensile Strength
50,000 psi
Maximum Head Height
7/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-sfm-5c-25
Zoro #
G116464595
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#5-40
Fastener Length
1/4 in
Maximum Head Height
7/64 in
Thread Size
#5-40
Maximum Head Width
15/64 in
Overall Length
1/4 in
Details
Head Type
Flat
Material
Brass
Tensile Strength
50,000 psi
System of Measurement
Inch
Drive
Slotted
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #5-40, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.