#5-40 x 1/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-spm-5c-25
Zoro # G016464275
product price: $3.29
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.87
Key Features
Pan Head
Slotted Drive
Screw Size
#5-40
Tensile Strength
100,000 psi
Maximum Head Height
5/64 in
Type
Machine Screw
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-spm-5c-25
Zoro #
G016464275
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#5-40
Thread Size
#5-40
Maximum Head Height
5/64 in
Fastener Length
1/4 in
Maximum Head Width
1/4 in
Overall Length
1/4 in
Details
Head Type
Pan
Tensile Strength
100,000 psi
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #5-40, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.