Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#5-40 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK

  • Mfr # 0532MPP

  • Zoro # G2601339


product price: $238.99
/pk 3000, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#5-40
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0532MPP
Zoro #
G2601339
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#5-40
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

5-40X2 Phillips Pan Machine Screw Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.