#5-40 x 3/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-5c-18
Zoro # G516462610
product price: $3.15
/pk 100, $0.03/ea
Sold in multiples of 4 for $12.60
Key Features
Pan Head
Phillips Drive
Thread Type
Coarse
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Size
#5-40
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-5c-18
Zoro #
G516462610
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#5-40
Fastener Length
3/16 in
Overall Length
3/16 in
Maximum Head Height
3/32 in
Screw Size
#5-40
Drive Size
#2
Maximum Head Width
1/4 in
Details
Thread Type
Coarse
Tensile Strength
70,000 psi
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Pan
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.