#5-40 x 3/16 in Slotted Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-srm-5c-18

  • Zoro # G216465263


product price:  $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58

Key Features

Round Head
Slotted Drive
Thread Style
Fully Threaded
Material
Stainless Steel
Maximum Head Width
15/64 in
Thread Type
Coarse
Screw Size
#5-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-srm-5c-18
Zoro #
G216465263
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
15/64 in
Screw Size
#5-40
Overall Length
3/16 in
Maximum Head Height
3/32 in
Thread Size
#5-40
Fastener Length
3/16 in

Details

Thread Style
Fully Threaded
Material
Stainless Steel
Thread Type
Coarse
Material Grade/Class
18-8
Head Type
Round
System of Measurement
Inch
Type
Machine Screw
Finish
Passivated
Drive
Slotted
Tensile Strength
100,000 psi
Item
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #5-40, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.