#5-40 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-PFM-5C-75
Zoro # G516461156
product price: $3.89
/pk 100, $0.04/eaSold in multiples of 3 for $11.67
Key Features
Flat Head
Phillips Drive
Tensile Strength
80,000 psi
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PFM-5C-75
Zoro #
G516461156
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/4 in
Maximum Head Height
5/64 in
Maximum Head Width
15/64 in
Screw Size
#5-40
Overall Length
3/4 in
Drive Size
#2
Thread Size
#5-40
Details
Tensile Strength
80,000 psi
Head Type
Flat
Item
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Passivated
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.