Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#5-40 x 3/4 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-5c-75

  • Zoro # G416462635


product price: $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58

Key Features

Round Head
Phillips Drive
Drive Size
#2
Thread Style
Fully Threaded
Maximum Head Width
15/64 in
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-5c-75
Zoro #
G416462635
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Width
15/64 in
Fastener Length
3/4 in
Overall Length
3/4 in
Maximum Head Height
3/32 in
Screw Size
#5-40
Thread Size
#5-40

Details

Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Head Type
Round
Material Grade/Class
18-8
Thread Type
Coarse
Item
Machine Screw
Drive
Phillips
Tensile Strength
100,000 psi
Material
Stainless Steel
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.