Zoro Homepage

#5-40 x 3/4 in Slotted Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-spm-5c-75

  • Zoro # G516464539


product price: $7.69
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.38

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Thread Type
Coarse
Overall Length
3/4 in
Type
Machine Screw
Maximum Head Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-5c-75
Zoro #
G516464539
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Maximum Head Width
1/4 in
Maximum Head Height
5/64 in
Fastener Length
3/4 in
Screw Size
#5-40
Thread Size
#5-40

Details

System of Measurement
Inch
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
50,000 psi
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Brass
Head Type
Pan
Drive
Slotted

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #5-40, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.