Zoro Homepage

#5-40 x 3/4 in Slotted Round Machine Screw, Brass, 100 PK

  • Mfr # 7-srm-5c-75

  • Zoro # G016465975


product price: $8.49
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.98

Key Features

Slotted Drive
Round Head
Maximum Head Width
15/64 in
Screw Size
#5-40
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-5c-75
Zoro #
G016465975
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
15/64 in
Screw Size
#5-40
Fastener Length
3/4 in
Maximum Head Height
3/32 in
Thread Size
#5-40
Overall Length
3/4 in

Details

Drive
Slotted
Dimensional Standards
ASME B18.6.3
Head Type
Round
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Coarse
Item
Machine Screw
Material
Brass
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #5-40, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.