Zoro Homepage

#5-40 x 3/8 in Slotted Flat Machine Screw, Brass, 100 PK

  • Mfr # 7-sfm-5c-37

  • Zoro # G116464588


product price: $4.29
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.87

Key Features

Slotted Drive
Flat Head
Maximum Head Height
3/64 in
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Screw Size
#5-40
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-5c-37
Zoro #
G116464588
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/64 in
Fastener Length
3/8 in
Screw Size
#5-40
Thread Size
#5-40
Overall Length
3/8 in
Maximum Head Width
15/64 in

Details

Thread Style
Fully Threaded
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Type
Machine Screw
Tensile Strength
50,000 psi
Material
Brass
Item
Machine Screw
System of Measurement
Inch
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #5-40, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.