Shop ZORO SELECT
See all product information
Create Account
#5-40 x 3/8 in Slotted Round Machine Screw, Brass, 100 PK
- Mfr # 7-srm-5c-37
- Zoro # G716466074
product price:Â
$
5.79
/pk of 100, $0.06/ea
Sold in multiples of 5Â pks for
$28.95
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Tensile Strength
50,000 psi
Screw Size
#5-40
Type
Machine Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-srm-5c-37
- Zoro #
- G716466074
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Brass
- Tensile Strength
- 50,000 psi
- Item
- Machine Screw
- Type
- Machine Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Thread Size
- #5-40
- Fastener Length
- 3/8 in
- Screw Size
- #5-40
- Overall Length
- 3/8 in
- Maximum Head Width
- 15/64 in
- Maximum Head Height
- 3/32 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #5-40, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.