#5-40 x 5/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-PFM-5C-62
Zoro # G916461060
product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07
Key Features
Flat Head
Phillips Drive
Overall Length
5/8 in
Maximum Head Width
15/64 in
Screw Size
#5-40
Thread Size
#5-40
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PFM-5C-62
Zoro #
G916461060
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Maximum Head Width
15/64 in
Screw Size
#5-40
Thread Size
#5-40
Drive Size
#2
Maximum Head Height
5/64 in
Fastener Length
5/8 in
Details
Head Type
Flat
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated
Material Grade/Class
18-8
Drive
Phillips
Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
80,000 psi
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.