#5-40 x 5/8 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-spm-5c-62

  • Zoro # G116464694


product price: $4.19
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.57

Key Features

Slotted Drive
Pan Head
Type
Machine Screw
System of Measurement
Inch
Maximum Head Width
1/4 in
Maximum Head Height
5/64 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-spm-5c-62
Zoro #
G116464694
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
1/4 in
Maximum Head Height
5/64 in
Thread Size
#5-40
Screw Size
#5-40
Overall Length
5/8 in
Fastener Length
5/8 in

Details

Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive
Slotted
Tensile Strength
100,000 psi
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #5-40, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products