Zoro Homepage

5" D-Ring Binder, Heavy Duty, Maroon, 11 x 8.5

  • Mfr # AVE79366

  • Zoro # G5834796


product price: $42.69
/ea

Key Features

Binder Sheet Capacity
1050
Binder Ring Size
5 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE79366
Zoro #
G5834796
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
5 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
5"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Width
8 1/2 in
For Document Length
11 in

Details

Item
Ring Binder
Binder Sheet Capacity
1050
Color
Maroon
Number of Rings
3
Material
Polypropylene
Binder Features
Thumb Notch & Locking Rings—Remove from shelves more easily and keep pages secure.
Ring Type
D-Ring
Number of Pockets
4
Binder Type
Ring
Includes
Pockets
Color Family - Binders
Red
Features - Binders
Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings
Sheet Capacity - Binders
1,050
Sheet Capacity
1,050
Binders -Item
3-Ring Binder
Specific Material
Polypropylene
Basic Material - Binders
Plastic
Cover Type
Clear Sleeve
Ring Style
One Touch EZD Ring
Binder Style
Non-View
Weight
1.92 lbs
Inside Pocket Description
Two Front; Two Back
Ring Mounting
Back

Description

Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 1,050, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Maroon, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.