Shop All Tarps
Zoro Select
5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant
Mfr # 3ZRW2
Zoro # G2790487
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 7 ft 6 in
- Tarp Finished Width 5 ft 6 in
Product Information
- Brand Zoro Select
- MFR # 3ZRW2
- Zoro # G2790487
- UPC # 190735483671
- Country of Origin India
- Category Tarps
Dimensions
Finished Size | 5 ft 6 in x 7 ft 6 in |
Tarp Finished Length | 7 ft 6 in |
Tarp Finished Width | 5 ft 6 in |
Cut Size | 6 x 8 ft |
Details
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 6 x 8 ft, Finished Size 5 ft 6 in x 7 ft 6 in, Tarp Finished Length 7 ft 6 in, Tarp Finished Width 5 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Insulated No, Standards CPAI-63
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE 15 oz. Aerosol Indoor/Outdoor Ant Killer (HG-51200)
- ZORO SELECT Ultra Light Leaf Rake, 17 1/2 In L (2ZTW3)
- AFTERMARKET 707-99-27600 New Seal Kit made for Komatsu Excavator 60mm Rod PC60-6 PC60L-6 (HYI40-0323)
- MURRAY Belt - Primary Drive (37X112MA)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ66)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW8)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ64)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU8)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (4VZ56)
- ZORO SELECT 48 ft x 79 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (5WTL2)
- ZORO SELECT 5 ft 8 in x 7 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV6)
- Zoro Select Tarps