Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 ft. Insulated Coiled Grounding Wire OR

  • Mfr # RAC-5

  • Zoro # G4171011


product price: $45.89
/ea

Key Features

Insulation Color
Orange
Diameter
1/8"
Connector Type (Wire and Cable)
Hand Clamp
Connector Type - Wire and Cable
Hand Clamp
Insulation Material - Wire and Cable
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAC-5
Zoro #
G4171011
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/8"
Wire Length
5 ft
Conductor Size
10 AWG
Nominal Outside Dia.
1/8 in
Terminal Screw Size
1/4 in
Throat Depth
Hand Clamp 1-1/8 in
Overall Length
5 ft
Cord Length
5 ft
Size
1/8 in
Nominal Outside Diameter
1/8 in

Details

Item
Coiled Grounding Wire
Insulation Color
Orange
Connector Type (Wire and Cable)
Hand Clamp
Connector Type - Wire and Cable
Hand Clamp
Insulation Material - Wire and Cable
Vinyl
Wire and Cable Item
Coiled Grounding Wire
Insulation Material (Wire and Cable)
Vinyl
Insulated / Uninsulated
Insulated
Clamp Opening Span
Hand Clamp 3/4 in
Conductor Material
Galvanized Steel
Insulated
Yes
Insulation Material
PVC
Connector Type
Hand Clamp, Terminal
Coating
PVC
O.D.
3/16"
Termination 1
REB Hand Clamp
Termination 2
1/4" Lug
Conductor Insulation Color
Orange
Conductor Insulation Material
PVC

Description

Coiled Grounding Wire, Insulation Material PVC, Insulation Color Orange, Connector Type Hand Clamp, Terminal, Wire Length 5 ft, Insulated Yes, Nominal Outside Dia. 1/8 in, Clamp Opening Span Hand Clamp 3/4 in, Conductor Material Galvanized Steel, Terminal Screw Size 1/4 in, Throat Depth Hand Clamp 1-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.