5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Black, HDPE

  • Mfr # ROP2150BK-M

  • Zoro # G4171277


product price: $8.79
/ea

Key Features

Capacity
5 gal
Shape
Round
Diameter
11 7/8 in
Material
HDPE
Opening Type
Open Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROP2150BK-M
Zoro #
G4171277
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 7/8 in
Height
14 7/8 in
Width
11 7/8 in
Length
11 7/8 in
Overall Height
14 3/4 in
Overall Diameter
12 3/8 in
Material Thickness
90 mil

Details

Capacity
5 gal
Shape
Round
Color
Black
Material
HDPE
Opening Type
Open Head
Handle Material
Metal
Lid Included
No
Finish
Unfinished
Use Lid Number
Mfr. No. ROP2100CVR-SN-BK, ROP2100CVR-FTT-BK, ROP2100CVR-TT-BK
UN Rating Liquid
1H2/Y1.5/50
Temperature Range (F)
150 Degrees F Maximum
Item
Storage Pail
Standards
FDA Approved, UN Rated
Used For
Paints, Coatings, Hardware Supplies, Foods, Hazardous Chemicals
Series
RightPail
Bucket/Pail Material
Plastic
Stackable
Stacking Capable
UN Standards
1H2/Y1.5/50
Maximum Operating Temperature
150 Degrees F
Includes Lid
Lid Not Included
Volume Capacity
5 gal
Head/Closure Type
Open Head
FDA Approved
FDA Compliant
UN Rating Solids
1H2/Y1.5/50
Autoclaveable
Not Autoclavable Material
NSF Standards
Not NSF Certified
UN Rating Liquids
Not Rated

Description

Storage Pail, Bucket/Pail Material Plastic, Color Black, Handle Material Metal, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 14 3/4 in, Overall Width Not Applicable, Shape Round, Standards FDA Approved, UN Rated, Volume Capacity 5 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards 1H2/Y1.5/50, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.