5 gal Portable Litter Bags, 18 in x 30 in, Green
Mfr # 160202
Zoro # G3894511
product price:Â $57.49
/eaKey Features
Capacity
5 gal
Material
Vinyl
Size
18 in x 30 in
Color
Green
Container Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160202
Zoro #
G3894511
UPC #
-
Country of Origin
United States
Dimensions
Size
18 in x 30 in
Width
18 in
Height
30 in
Diameter
18 in
Details
Capacity
5 gal
Material
Vinyl
Color
Green
Item
Portable Litter Bags
Container Shape
Oval
Shape
Oblong
Includes
Strap,Washable
Trash Container Capacity
5 gal.
Features
Strap,Washable
Max. Load
35 lb
Description
Capacity 5 gal, Max. Load 35 lb, Diameter 18 in, Height 30 in, Trash Bag Material Vinyl, Color Green, Item Reusable Litter Collection Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.