Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 mil Pallet Cover, Blue

  • Mfr # 40454

  • Zoro # G913040589


product price: $12.79
/ea

Key Features

Color
Blue
Thickness
5 mil
Fabric Weight
2 oz/sq yd
Grommet Material
Aluminum
Insulated
Not Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40454
Zoro #
G913040589
UPC #
749856404548
Country of Origin
Multiple

Dimensions

Thickness
5 mil
Cut Length
5.27 ft
Cut Width
4.27 ft
Mesh Size
8 x 8
Finished Length
5 ft
Finished Width
4 ft
Grommet Inside Diameter
0.47 in
Width
48 in
Length
60 in
Depth
48 in
Overall Length
60 in

Details

Color
Blue
Item
Pallet Cover
Fabric Weight
2 oz/sq yd
Grommet Material
Aluminum
Insulated
Not Insulated
Insulation
Non-Insulated
Number of Grommets
8
Denier
600
Resistance Properties
UV Resistant
Breathability
Non-Breathable
Includes Grommets
Grommets Included
Seam Type
Heat-Sealed, Single-Stitched
Reversibility
Reversible
For Use With
Pallets
Fabric Material
Polyethylene
Shape
Rectangle
High-Visibility
Non-High Visibility
Application
Retail, Storage
Water Resistance
Waterproof
Product Type
Tarp
Flexibility Temperature - Minimum
-22 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material
High Density Polyethylene (HDPE)

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.