Zoro Homepage

5 mil Tarp, Blue

  • Mfr # 80068

  • Zoro # G213040555


product price: $6.29
/ea

Key Features

Color
Blue
Thickness
5 mil
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80068
Zoro #
G213040555
UPC #
749856800685
Country of Origin
Multiple

Dimensions

Thickness
5 mil
Cut Width
6.3 ft
Grommet Inside Diameter
0.47 in
Mesh Size
8 x 7
Finished Width
6 ft
Cut Length
8.33 ft
Finished Length
8 ft

Details

Color
Blue
Item
Tarp
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Seam Type
Rope-Reinforced
Breathability
Non-Breathable
Number of Grommets
10
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Shape
Rectangle
Resistance Properties
UV Resistant
Water Resistance
Waterproof
High-Visibility
Non-High Visibility
Insulation
Non-Insulated
Includes Grommets
Grommets Included
Flexibility Temperature - Minimum
-22 Degrees F
Reversibility
Reversible
Product Type
Tarp
Fabric Material
Polyethylene
Denier
600

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.