Zoro Homepage

5 mil Tarp, Blue

  • Mfr # 80810

  • Zoro # G713040543


product price: $6.99
/ea

Key Features

Color
Blue
Thickness
5 mil
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80810
Zoro #
G713040543
UPC #
749856808100
Country of Origin
Multiple

Dimensions

Thickness
5 mil
Grommet Inside Diameter
0.47 in
Cut Width
8.4 ft
Cut Length
10.33 ft
Mesh Size
8 x 7
Finished Width
8 ft
Finished Length
10 ft

Details

Color
Blue
Item
Tarp
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Fabric Material
Polyethylene
Breathability
Non-Breathable
Product Type
Tarp
Seam Type
Rope-Reinforced
Number of Grommets
12
Insulation
Non-Insulated
Reversibility
Reversible
High-Visibility
Non-High Visibility
Resistance Properties
UV Resistant
Flexibility Temperature - Minimum
-22 Degrees F
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Shape
Rectangle
Water Resistance
Waterproof
Includes Grommets
Grommets Included
Denier
600

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.