Zoro Homepage

5 mil Tarp, Blue

  • Mfr # 81012

  • Zoro # G813040535


product price: $11.89
/ea

Key Features

Color
Blue
Thickness
5 mil
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81012
Zoro #
G813040535
UPC #
749856810127
Country of Origin
Multiple

Dimensions

Thickness
5 mil
Cut Length
12.33 ft
Grommet Inside Diameter
0.47 in
Finished Width
10 ft
Mesh Size
8 x 7
Cut Width
10.5 ft
Finished Length
12 ft

Details

Color
Blue
Item
Tarp
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Fabric Material
Polyethylene
Product Type
Tarp
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Flexibility Temperature - Minimum
-22 Degrees F
Resistance Properties
UV Resistant
Breathability
Non-Breathable
Insulation
Non-Insulated
Number of Grommets
14
Denier
600
High-Visibility
Non-High Visibility
Reversibility
Reversible
Shape
Rectangle
Includes Grommets
Grommets Included
Seam Type
Rope-Reinforced
Water Resistance
Waterproof

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.