Zoro Homepage

5 mil Tarp, Blue

  • Mfr # 81020

  • Zoro # G313040615


product price: $14.89
/ea

Key Features

Color
Blue
Thickness
5 mil
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81020
Zoro #
G313040615
UPC #
749856810202
Country of Origin
Multiple

Dimensions

Thickness
5 mil
Cut Length
20.33 ft
Finished Width
10 ft
Cut Width
10.5 ft
Finished Length
20 ft
Grommet Inside Diameter
0.47 in
Mesh Size
8 x 7

Details

Color
Blue
Item
Tarp
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Reversibility
Reversible
High-Visibility
Non-High Visibility
Seam Type
Rope-Reinforced
Water Resistance
Waterproof
Shape
Rectangle
Breathability
Non-Breathable
Product Type
Tarp
Denier
600
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Resistance Properties
UV Resistant
Fabric Material
Polyethylene
Flexibility Temperature - Minimum
-22 Degrees F
Insulation
Non-Insulated
Number of Grommets
20
Includes Grommets
Grommets Included

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.