Zoro Homepage

5 mil Tarp, Blue

  • Mfr # 81620

  • Zoro # G513040613


product price: $26.39
/ea

Key Features

Color
Blue
Thickness
5 mil
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81620
Zoro #
G513040613
UPC #
749856816204
Country of Origin
Multiple

Dimensions

Thickness
5 mil
Finished Width
16 ft
Cut Width
16.8 ft
Finished Length
20 ft
Mesh Size
8 x 7
Cut Length
20.33 ft
Grommet Inside Diameter
0.47 in

Details

Color
Blue
Item
Tarp
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Denier
600
Insulation
Non-Insulated
Resistance Properties
UV Resistant
Fabric Material
Polyethylene
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Breathability
Non-Breathable
Flexibility Temperature - Minimum
-22 Degrees F
Water Resistance
Waterproof
Reversibility
Reversible
Product Type
Tarp
Includes Grommets
Grommets Included
Number of Grommets
24
Shape
Rectangle
Seam Type
Rope-Reinforced
High-Visibility
Non-High Visibility

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.