Zoro Homepage

5 mil Tarp, Blue

  • Mfr # 84060

  • Zoro # G513040583


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
5 mil
Fabric Weight
1.8 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84060
Zoro #
G513040583
UPC #
749856840605
Country of Origin
Multiple

Dimensions

Thickness
5 mil
Cut Width
41.99 ft
Grommet Inside Diameter
0.47 in
Finished Width
40 ft
Finished Length
60 ft
Cut Length
60.33 ft
Mesh Size
8 x 7

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.