Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Round Ring View Binder, Earth's Choice Biodegradable, White

  • Mfr # SAM18907

  • Zoro # G5487946


product price: $29.75
/ea

Key Features

Binder Sheet Capacity
850
Binder Ring Size
5 in
Color
White
Number of Rings
3
Material
Polyethylene, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM18907
Zoro #
G5487946
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
5 in
Binder Size Capacity
5"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Length
11 in
For Document Width
8 1/2 in

Details

Item
Ring Binder
Binder Sheet Capacity
850
Color
White
Number of Rings
3
Material
Polyethylene, Polypropylene
Ring Type
Round
Number of Pockets
2
Binder Type
Hardcover
Sheet Capacity
850
Cover Type
Clear Sleeve
Color Family - Binders
White
Features - Binders
Biodegradable
Specific Material
Polypropylene Covered Chipboard
Sheet Capacity - Binders
850
Basic Material - Binders
Plastic
Binders -Item
3-Ring Binder
Weight
2.5 lbs
Insert Description
Front; Spine; Back
Ring Mounting
Back
Binder Style
View
Standards
USDA Certified Biobased Product after undergoing ASTM D-6866 testing; EPA/CPG Compliant; USDA Certified Biobased 59%
Inside Pocket Description
One Front; One Back
Ring Style
Round-Ring

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 5 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 850, Features - Binders Biodegradable, Basic Material - Binders Plastic, Specific Material Polypropylene Covered Chipboard, Color White, Number of Rings 3, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.