Zoro Homepage

5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F

  • Mfr # 23NU30

  • Zoro # G9507452


product price: $5.55
/ea

Key Features

Temp. Range (F)
25 Degrees to 125 Degrees
Temp. Range (C)
-3 to 51 Degrees C
Stem Length
5 in
Accuracy
+/-2 Degrees F
Display
Analog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23NU30
Zoro #
G9507452
UPC #
190735430439
Country of Origin
China

Dimensions

Stem Length
5 in
Dial Size
1 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.15 in
Dial Diameter
1 in

Details

Item
Analog Dial Pocket Thermometer
Temp. Range (F)
25 Degrees to 125 Degrees
Temp. Range (C)
-3 to 51 Degrees C
Accuracy
+/-2 Degrees F
Display
Analog
Includes
Plastic Protective Sheath
Features
Plastic for Outside Use
Stem Material
304 Stainless Steel
Degree Divisions
2 Degrees
Auto Power Off
No
Lens Material
Polycarbonate
Case Material
Stainless Steel/Plastic
Standards
NSF
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Scale
Fahrenheit
Maximum Temperature F
125 Degrees F
Housing Material
304 Stainless Steel
Includes NIST-Traceable Certificate
No
Temperature Range
25 Degrees to 125 Degrees F
Application
Food Service
Minimum Temperature F
25 Degrees F
NSF Rated
Yes
Food Safe
Yes
Temperature Graduations
2 Degrees F
Long Reach
No
Glow-in-the-Dark
No
Scale Type
Dial
Minimum Temperature °F
25 Degrees F
Maximum Temperature °F
125 Degrees F

Description

Dial Pocket Thermometer, Temperature Range 25 Degrees to 125 Degrees F, Stem Length 5 in, Dial Diameter 1 in, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.