Zoro Homepage

5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F

  • Mfr # 23NU23

  • Zoro # G8553431


product price: $6.89
/ea

Key Features

Temp. Range (F)
-40 to 160 Degrees F
Temp. Range (C)
-50 to 300 Degrees C
Stem Length
5 in
Accuracy
+/-2 Degrees F
Display
Analog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23NU23
Zoro #
G8553431
UPC #
190735430361
Country of Origin
China

Dimensions

Stem Length
5 in
Dial Size
1 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.15 in
Dial Diameter
1 in

Description

Dial Pocket Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 5 in, Dial Diameter 1 in, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.