Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Wire In Plastic Twist Ties, Pk10000

  • Mfr # 5CRP1

  • Zoro # G0226091


product price: $96.65
Free Shipping & Returns

Key Features

Material
Wire In Plastic
Width
1/4 in
Length
5 in
Color
White
Max. Bundle Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CRP1
Zoro #
G0226091
UPC #
654866016462
Country of Origin
Multiple

Dimensions

Width
1/4 in
Length
5 in
Max. Bundle Dia.
2 in
Overall Length
5 in

Details

Item
Twist Ties
Material
Wire In Plastic
Color
White
Product Form
Tie
Cover Material
Plastic
Core Material
Wire
Package Configuration
Carton

Description

Cover Material Plastic, Product Form Tie, Length 5 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant Not FDA Compliant, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.