Zoro Homepage

5" x 48" Carbon Steel Bollard

  • Mfr # 5"X36"EMB

  • Zoro # G3777901


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
63 lb
Outside Dia.
5 in
Bollard Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5"X36"EMB
Zoro #
G3777901
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Installation Depth
12 in
Wall Thickness
0.3 in
Overall Height
48 3/4 in
Finished Height
48 3/4 in
Installed Height
36 in
Outside Diameter
5 in

Description

Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 48 3/4 in, Installed Height 36 in, Weight 63 lb, Outside Diameter 5 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.