Zoro Homepage

500 in Adhesive Tape Measures, 1 in Blade

  • Mfr # 3KHL1

  • Zoro # G4088077


product price: $18.99
/ea

Key Features

Blade Length
500 in
Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Blade Material
Mylar/Polyester
Case Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KHL1
Zoro #
G4088077
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
500 in
Blade Width
1 in
Overall Width
1 in
Length - SAE
41 11/16 ft
Length - Metric
12.7 m

Details

Item
Adhesive Backed Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Blade Material
Mylar/Polyester
Case Color
Yellow
Graduations
Top Side in Ft/In to 16ths, Bottom Side MM
Case Type
No Case
Graduation Type
in/cm/mm
Features
Decimal-Read
Blade Color
Yellow
Tape Measure Product Grouping
Adhesive Tape Measures
Material
Mylar, Polyester
Color
Yellow
Graduation Units
Inches, Millimeters
Adhesive Type
Permanent Adhesive
Numeric Format
Decimal
System of Measurement
Metric/SAE

Description

If you are looking for a reliable adhesive backed tape measure, the Zoro Select 3KHL1 500 in Adhesive Tape Measure is just what you need. The bright yellow blade makes it easy to see this tape measure's measurements from a distance. It features both SAE and metric graduations, with top side measurements of ft/in. to 16ths and bottom side measurements of mm. Its 1 in. blade width means it can handle a variety of applications around the home or workplace. The blade length is 500 in., giving you plenty of room to work with when measuring large areas or objects that are far away from where you stand. This Zoro Select Tape Measure will help make your next project easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.