Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500mL Bottle Top Filter, 0.22um, 75mm, PK24

  • Mfr # 11L840

  • Zoro # G4677872


product price: $234.99
/pk 24, $9.79/ea
Free Shipping & Returns

Key Features

Capacity
Upper: 500 mL
Material
PES (Membrane)
Autoclavable
No
Diameter
90 mm
Size
Pore: 0.22 um
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L840
Zoro #
G4677872
UPC #
190735552025
Country of Origin
China

Dimensions

Diameter
90 mm
Size
Pore: 0.22 um
Barb Size
Multiple
Maximum Particle Size
0.22 um

Details

Item
Bottle Top Filter
Capacity
Upper: 500 mL
Material
PES (Membrane)
Autoclavable
No
Sterile/Non-Sterile
Sterile
Product Type
Bottle Top Filter
Graduated
Yes
Includes Stopper
No
Upper Capacity
500 mL

Description

Bottle Top Filter, Product Type Bottle Top Filter, Diameter 90 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 500 mL, Maximum Particle Size 0.22 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.