Zoro Homepage

500mL Filter Unit, 0.45um, 75mm, PK12

  • Mfr # 11L828

  • Zoro # G4700701


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Capacity
Upper: 500 mL Receiver: 500 mL
Material
PES (Membrane)
Autoclavable
No
Size
Pore: 0.45 um
Barb Size
Multiple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L828
Zoro #
G4700701
UPC #
190735551905
Country of Origin
China

Dimensions

Size
Pore: 0.45 um
Barb Size
Multiple
Diameter
90 mm
Maximum Particle Size
0.45 um

Details

Item
Filter Unit
Capacity
Upper: 500 mL Receiver: 500 mL
Material
PES (Membrane)
Autoclavable
No
Sterile/Non-Sterile
Sterile
Product Type
Filter System
Graduated
Yes
Upper Capacity
500 mL
Includes Stopper
Yes
Receiver Capacity
500 mL

Description

Filter Unit, Product Type Filter System, Diameter 90 mm, Material PES (Membrane), Includes Stopper Yes, Upper Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.