50mL Pipet, Bulk Packed in Bags, PK200 (Formerly Lab Safety Supply)
Mfr # 11L804
Zoro # G4677303
product price: $312.99
/pk 200, $1.56/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Capacity
50 mL
Graduation Range
-8.0 to 50.0mL
Length
13.5 in
Class
To Deliver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11L804
Zoro #
G4677303
UPC #
190735551660
Country of Origin
China
Dimensions
Length
13.5 in
Overall Length
342 7/8 mm
Details
Material
Polystyrene
Capacity
50 mL
Graduation Range
-8.0 to 50.0mL
Class
To Deliver
Negative Graduations
Yes
Item
Serological Pipette
Graduation Subdivisions
0.5
Band Color
Purple
Special Features
premium material filter plug & sterile (gamma irradiated)
Type
Serological Pipet Bulk
Tolerance
+/-2%
Material of Construction
Polystyrene
Product Type
Serological Pipette
Pipette Type
Serological
Graduation Increments
0.5 mL
Capacity - Maximum
50 mL
Individually Wrapped
Not Individually Wrapped
Description
Formerly Lab Safety Supply.
Serological Pipette, Serological Pipet Bulk, Capacity 50 mL, Graduation Range -8.0 to 50.0mL, Material of Construction Polystyrene, Graduation Subdivisions 0.5, Tolerance +/-2 Percent, Length 13.5 in, Band Color Purple, Class To Deliver, Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated), Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.