Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50mL Pipet, Individually Wrap/Bag, PK90

  • Mfr # 11L810

  • Zoro # G4701803


product price: $174.99
/pk 90, $1.94/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Capacity
50 mL
Negative Graduations
Yes
Class
To Deliver
Tolerance
+/-2%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L810
Zoro #
G4701803
UPC #
190735551721
Country of Origin
China

Dimensions

Length
13.5 in
Overall Length
342 7/8 mm

Details

Material
Polystyrene
Capacity
50 mL
Negative Graduations
Yes
Class
To Deliver
Tolerance
+/-2%
Graduation Subdivisions
0.5
Special Features
premium material filter plug & sterile (gamma irradiated)
Item
Serological Pipette
Type
Serological Pipet Individually Wrapped
Band Color
Purple
Material of Construction
Polystyrene
Product Type
Serological Pipette
Pipette Type
Serological
Capacity - Maximum
50 mL
Individually Wrapped
Individually Wrapped
Graduation Increments
0.5 mL

Description

Serological Pipette, Serological Pipet Individually Wrapped, Capacity 50 mL, Material of Construction Polystyrene, Graduation Subdivisions 0.5, Tolerance +/-2 Percent, Length 13.5 in, Band Color Purple, Class To Deliver, Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated), Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.