18-8, 5/16"-18 Hex Head Tap Bolt, Plain Stainless Steel, 2 in L, 50 PK

  • Mfr # U51010.031.0200

  • Zoro # G2514955

CAD Available

product price:  $27.19
/pk 50, $0.54/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51010.031.0200
Zoro #
G2514955
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Head Width
1/2 in
Head Height
7/32 in
Thread Length
2"
Min. Thread Length
2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Proof Load
85,000 psi
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51010.031.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from stainless steel grade 18-8, this bolt complies with ASTM F593 standards which provide guidelines about its theoretical strength, hardness and resistance properties. Suitability for specific industrial applications should be determined by user based on their unique requirements.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2 inches from under the head to the end of the screw, this is an indication of how far into material it could potentially be inserted. Actual secure fastening will depend on various factors including but not limited to material properties and installation technique.
  • Finish: Plain finish may contribute to durability and corrosion resistance; appearance may vary.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range options in quality and price.
  • Material Grade/Class: Stainless Steel 18-8 is known for its potential strength, durability and corrosion resistance. Suitability for specific industrial applications should be determined by user based on their unique requirements.
  • Tensile Strength: A tensile strength of 85,000 psi is a measure of the maximum amount of stress this bolt can theoretically withstand before breaking or permanently deforming.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size 5/16"-18 ensures fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design covers entire length from tip to head; UNC thread type affects fitting into pre-drilled holes/materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products