Self Clinching Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 1000 PK

  • Mfr # 31-2NCL303

  • Zoro # G2438193


product price: $1,295.99
/pk 1000, $1.30/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Lock Type
Self Clinching
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-2NCL303
Zoro #
G2438193
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASTM A380
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

5/16-18-2 Self Clinching Nut 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.