Cage Nut, 5/16"-18, Square Shape, Steel, Not Graded, Plain Finish, 20 PK

  • Mfr # 1LBE8

  • Zoro # G3463302


product price:  $13.99
/pk 20, $0.70/ea

Key Features

Nut Shape
Square
Minimum Panel Thickness
0.093 in
Maximum Panel Thickness
0.125 in
Nut Material
Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LBE8
Zoro #
G3463302
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Minimum Panel Thickness
0.093 in
Maximum Panel Thickness
0.125 in
Overall Width
0.66 in
Nut Height
5/16 in
Thickness
0.025 in
Head Height
0.313 in
For Panel Thickness
0.093 to 0.125 in
Width
0.66 in
Dia./Thread Size
5/16"-18

Details

Item
Cage Nut
Nut Shape
Square
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Plain
System of Measurement
Inch
Cage Material
Steel
Thread Fit
2B
Rockwell Hardness
C4, C44, C45, C46, C47, C48, C49, C50, C51
Clip-On Style
Square
Cage Finish
Zinc Plated
Removable
Yes
Thread Type
Coarse
Pack Size
Small Pack
Thread Direction
Right Hand
Hole Center to Outside Edge
0.3 in
For Use in Systems
Blind-Sided Applications
Material Type
Steel
Finish Type
Plain
Fastener Thread Type
UNC (Coarse)
Nut Style
Cage Nut
Center of Hole to Panel Edge
0.3 in
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Shape
Square

Description

Cage Nut, Nut Shape Cage Nut, Nut Finish Plain, Nut Material Steel, Minimum Panel Thickness 0.093 in, Maximum Panel Thickness 0.125 in, Overall Width 0.66 in, Overall Length Not Applicable, Hole Center to Outside Edge 0.3 in, System of Measurement Inch, Thread Size 5/16 In.-18, Cage Finish Zinc-Plated, Cage Material Steel, Clip-On Style Square, For Use in Systems Blind-Sided Applications, Head Height 0.31 in, Material Grade/Class Not Graded, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.