5/16-18 BREAKAWAY NUT, 18-8, PK5
- Mfr # 31-BRK-31C
- Zoro # G221915593
product price:Â
$
13.89
/pk of 5, $2.78/ea
Key Features
Thread Direction
Right Hand
Thread Fit
2B
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-BRK-31C
- Zoro #
- G221915593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- 5/16
- Thread Size
- 5/16"-18
Details
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- System of Measurement
- Inch
- Finish
- Passivated
- Material
- Stainless Steel
- Material Grade/Class
- 303
- Item
- Breakaway Nut
- Thread Type
- Coarse
- Product Type
- Breakaway Nut
- Shell Material
- Stainless Steel
Description
5/16-18 BREAKAWAY NUT, 18-8, PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.