Zoro Homepage
This item is Discontinued.
Zoro Select 5/16 in Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 260 PK B07410.031.0400

5/16 in Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 260 PK (Discontinued)

  • Mfr # B07410.031.0400
  • Zoro # G5614570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07410.031.0400
Zoro #
G5614570
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16 in
Screw Length
4 in
Drive Size
3/16 in
Thread Length
1 1/8 in
Head Height
0.198 in
Min. Thread Length
1 1/8 in
Head Diameter
0.656 in
Minimum Thread Length
1 1/8 in
Dia./Thread Size
5/16"-18
Length
4 in
Head Dia.
0.6563 in

Details

System of Measurement
Inch
Screw Head Type
Flat
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
135,000 to 145,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Head Angle (Deg.)
82 Degrees
Thread Direction
Right Hand
Thread Style
Partially Threaded
Temp. Range
-58 Degrees F to 302 Degrees F
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C44
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Finish Type
Black Oxide
Countersink Angle
82 Degrees
Minimum Temperature
-58 Degrees F
Material Type
Steel
Maximum Temperature
302 Degrees F
Head Type
Flat
Tensile Strength
135,000 psi
Pack Size
Bulk Pack
Head Shape
Round
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Basic Material
Steel
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 4 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.