Zoro Homepage
This item is Discontinued.
Zoro Select Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 150 PK B08210.031.0600

Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 150 PK (Discontinued)

  • Mfr # B08210.031.0600
  • Zoro # G5609366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08210.031.0600
Zoro #
G5609366
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
6 in
Head Width
0.5 in
Min. Thread Length
7/8 in
Head Height
13/64 in
Minimum Thread Length
7/8 in
Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRB70
Temp. Range
-58 Degrees to 302 Degrees F
Head Type
Hex
Basic Material
Steel
Tensile Strength
74,000 psi
Proof Load
33,000 to 55,000 psi
Screw Industry Standards
ASME B18.2.1
Thread Type
UNC (Coarse)
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Fit
2A
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Bolt Material
Steel
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.