Shop ZORO SELECT

Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK

  • Mfr # U01200.031.0125
  • Zoro # G2901421
CAD Available

product price: 
$
9.85
/pk of 100, $0.10/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01200.031.0125
Zoro #
G2901421
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Fastener Industry Standards
ASME B18.2.1
Thread Type
Coarse
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/16"-18
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U01200.031.0125 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from Grade 5 steel and finished with zinc plating for potential durability and corrosion resistance, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, intended for use in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 1-1/4 inches, this is the maximum depth it could potentially reach when inserted into a material.
  • Globally Sourced: Procured from international manufacturers offering diverse range options in terms of quality and price.
  • Material Grade/Class: Adheres to Grade 5 standard suggesting potential strength, hardness, and resistance properties that may be suitable for certain industrial applications.
  • Rockwell Hardness: Rated at HRC19 which suggests its potential resistance to penetration that may affect durability and performance.
  • Tensile Strength: Has tensile strength of 105,000 psi suggesting the possible amount stress it might withstand before failure. This does not guarantee suitability or longevity in all situations or uses.
  • Thread Direction & Size: Right hand thread direction implies that tightening occurs clockwise; Thread size is 5/16"-18 which could be important depending on the specific requirements of your application
  • Thread Style & Type: Fully threaded design covers entire length from tip to head; UNC (Coarse) thread type affects how screw may fit into pre-drilled holes/materials depending on their specifications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.