Zoro Homepage
This item is Discontinued.
Zoro Select Grade 5, 5/16"-18 Hex Head Cap Screw, Steel, 3 1/2 in L, 450 PK AEU05112GR450

Grade 5, 5/16"-18 Hex Head Cap Screw, Steel, 3 1/2 in L, 450 PK (Discontinued)

  • Mfr # AEU05112GR450
  • Zoro # G7086204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEU05112GR450
Zoro #
G7086204
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16 in
Fastener Length
3 1/2 in
Head Width
1/2 in
Dia./Thread Size
5/16"-18
Head Height
13/64 in
Min. Thread Length
7/8 in
Screw Size
5/16 in
Overall Length
3 1/2 in
Minimum Thread Length
7/8 in
Fastener Length
3 1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Basic Material
Steel
Tensile Strength
120,000 psi
Proof Load
85,000 psi
Fastener Finish
Zinc Plated
Head Type
Hex
Fastener Thread Style
Partially Threaded
Thread Type
Coarse
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
HRC25
Material Grade
Grade 5
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Head Style
Hex
Thread Pitch
Partially Threaded
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/16"-18
Thread Fit
2A
Hex Head Cap Screw Type
Hex Head Cap Screw
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Finish Type
Zinc Plated
Bolt Material
Steel
Drive Type
External Hex
Material Type
Steel
Head Shape
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.