Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 200 PK (Discontinued)
- Mfr # B01210.031.0600
- Zoro # G1599077
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B01210.031.0600
Zoro #
G1599077
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
6 in
Head Width
0.5 in
Thread Length
6"
Length Under Head
6"
Head Height
7/32 in
Minimum Thread Length
6 in
Dia./Thread Size
5/16"-18
Size
5/16"-18 x 6"
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 7/32 in, Head Width 1/2 in, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.