5/16"-18 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 25 pk.

  • Mfr # U12006.031.0001

  • Zoro # G2521045


product price:  $16.15
/pk 25, $0.65/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12006.031.0001
Zoro #
G2521045
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
5/16"-18
Hex Width
1/2 in
Width Across Flats
1/2 in
Thread Size
5/16"-18

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Nut Standards
ASME B18.2.2
Material Grade
Grade 5
Fastener Finish
Zinc
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Material Grade/Class
Grade 5
Lock Type
Slotted Castle
Thread Type
UNC
Type
Slotted
Hex Type
Standard Hex
Thread Direction
Right Hand

Description

Castle Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.